Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Drill bit SDS Plus quick fit

For detailed information, other images and documents, please select individual articles from the following table.

Drill bit SDS Plus quick fit

Quick fit bit with a simple tip, especially designed for drilling a range of materials such as concrete, reinforced concrete, masonry, brick and stone.

See product details

Available in 20 versions
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
Easier and more precise drilling with a longer service life.


  • Drill bit made of carbon steel with a hardened core.

  • High-strength tungsten carbide tip.


Faster drilling speed


  • Faster working speed thanks to high manufacturing quality.

  • Characterised by the combination of normal bit rotation plus hammer.


Safer for the operator


  • Its quick fit system offers better resistance in the drilling process

  • The SDS Plus socket means it doesn't slip inside the chuck.
Notice

Do not use water on the drill hole during the operation. Always use personal protective equipment, such as safety goggles, glasses and masks.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage, directly or indirectly resulting from application.